Shop All Electric Wall Heater Accessories
King Electric
King Forced Air Wall Heater With Built-In Single Pole Thermostat, 1500W, 120V, White
Mfr # W1215-T-W
Zoro # G208422182
product price: $370.99
/ea
Free Shipping & Returns
$370.99
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
- Brand King Electric
- MFR # W1215-T-W
- Zoro # G208422182
- UPC # 93319127131
- Country of Origin United States
- Category Electric Wall Heater Accessories
Description
King forced air wall heater with built-in single pole thermostat w1215-t-w, 1500w,120v, white king wall heater with built-in single pole thermostat is made of steel for long lasting durability. Quiet fan heater includes heater interior, grille, wall housing and built-in single pole thermostat. Provides electric wattage range up to 1,500. Built-in thermostat displays degrees on label to clearly set desired temperature. Unique design with low mounting height allows for ease of use. Grille with rounded die-formed corners provides crisp clean appearance to blend with any decor. Includes a dual safety device for added protection. Ideal for residential and commercial hvac applications especially heating large areas needing quick recovery like family rooms or entry ways. Culus listed. Color is white. 2 year limited warranty. .
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
- LEISURE TIME Leisure Time 12009 Vent Pillow - 14 in. x 14 in. x 3 in. (12009)
- TRION 1220 Humidifer Pad For 465-C1 (1220)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA24D)
- AIR-VENT Air Vent 212959 Auto Foundation Ventilation; Gray (212959)
- KING ELECTRIC Wall Heater Accy Sp Thermostat Kit Almond (TKIT-1A)
- KING ELECTRIC King Pic-A-Watt Wall Heater Interior And Grill, 2250W Max, 240V, Compact, White (PAW2422I-W)
- KING ELECTRIC Wall Heater Accy Dp Thermostat Kit Almond (TKIT-2A)
- KING ELECTRIC King Forced Air Wall Heater With Built-In Single Pole Thermostat, 2000W, 240V, WHT (W2420-T-W)
- VORTEX 400; 600-800 watt Wexstar Support Stands for Infrared Panel Heater - Silver (VO1870549)
- DAYTON Retrofit Kit, Outside 14" H (470M93)
- EMBASSY INDUSTRIES Embassy HAV-48-3 Hydronic KickSpace Heater (5612549482)
- King Electric Electric Heaters & Accessories