Shop All Electric Wall Heater Accessories
King Electric
King Electric Series 2 Forced Air Wall Heater White 208V 4500W
Mfr # LPW2045T-S2-WD-R
Zoro # G608421532
product price: $1,103.99
/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # LPW2045T-S2-WD-R
- Zoro # G608421532
- UPC # 93319326336
- Country of Origin United States
- Category Electric Wall Heater Accessories
Description
King electric lpw series 2 forced air wall heater lpw2045t-s2-wd-r white 208v 4500w king redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading paw heater. King's exclusive dual pic-a-watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements. With up to 4500w, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position heat/fan/off switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. Motor type: heavy-duty, cast iron, unit bearing, permanently lubricated with 20cc oil reservoir, 1440 rpm. Enclosed impedance protected with intake air cooling motor for increased bearing life. Patented smart limit protection: disconnects elements and motor in the event normal operating temperatures are exceeded. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now available in 4 design colors to match any decor: white dove, oiled bronze, satin nickel and almondine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Handwheel, Blue (MR-501B)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 26 In. H, LP (RH35LP)
- NATIONAL GUARD Louver, Dk Bronze, 24x12 (L-700-RXDKB-24x12)
- CPS Maintenance Kit (FX3030X1)
- KING ELECTRIC Wall Heater Accy Sp Thermostat Kit Almond (TKIT-1A)
- KING ELECTRIC Wall Heater Accy Dp Thermostat Kit Almond (TKIT-2A)
- KING ELECTRIC King Forced Air Wall Heater With Built-In Single Pole Thermostat, 2000W, 240V, WHT (W2420-T-W)
- KING ELECTRIC King Forced Air Wall Heater With Built-In Single Pole Thermostat, 1500W, 120V, White (W1215-T-W)
- MARKEL PRODUCTS Mounting Frame, 25" H x 17-7/16" W (3450EX34)
- PANACEA COAL HOD 13-3/4X16-3/4"" (15341)
- QMARK Metal Sheath, 2000 Watt Element (F4MS20208)
- King Electric Electric Heater Accessories