King Electric

King Electric HFC1215 120V HFC Portable Table Top Heater - 1500W (Discontinued)


Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This small, quiet desktop portable is intended for use in the rv and marine environment for quick heating and freeze protection. A 750 watt setting, along with a low temperature thermostat setting, allows this portable to be used for freeze protection. The 1500 watt setting allows it to be a comfort heater. An 8 ft. Grounded cord makes it convenient to reach distant power outlets. Open-coil element. C-frame motor. Squirrel cage blower. Built-in thermostat. Quiet running. Metal case & grill. Powder-coated finish. Manual reset limit. Secondary unit protection: one shot fuse. Two heat settings: 750/1500 watts . Low temperature thermostat setting. Fan-only setting. Automatic thermostat. 8 foot, 3-conductor grounded power cord. Two-tone light graydark gray grill.

Features
  • Convection heat
  • Quiet running
  • Built in thermostat
  • Full length safety cutout
Specifications
  • Voltage: 120V
  • Wattage: 1500 W
  • Power Source: Corded Electric
  • Weight: 6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.