Shop All Electric Utility Heaters
King Electric
King Electric Garage Heater with Thermostat & Bracket 240V 5000W
Mfr # EKB2450TB
Zoro # G408663231
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
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
- Brand King Electric
- MFR # EKB2450TB
- Zoro # G408663231
- UPC # 93319165003
- Country of Origin United States
- Category Electric Utility Heaters
Description
King electric garage heater ekb2450tb with thermostat & bracket 240v 5000w the ekb is an affordable, high-capacity heater designed for residential areas, garages, workshops, and other related environments. The king's patented smart limit safety technology with dual nichrome coil elements support rapid heat transfer. The flow-through design efficiently moves air by pulling air from the back and sides of the heater and discharging through the front, easily heating a large space. The built-in thermostat has a temperature range from 40 to 85 degrees. The universal mounting bracket can be wall or ceiling mounted at a minimum of 6 feet above the floor. Good air distribution and comfort is achieved by swiveling the bracket to specific work areas.
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
- MOUNTAIN 1500W Portable Heater (MTN7139)
- WHITE-RODGERS Gas Valve, Liquefied Petroleum, Oxygen, and Natural Gas, 30 mV (07 64 742S1)
- PECO Trane Compatible Zone Sensors (SP155-017)
- YELLOW JACKET R600a/290 MANIF/HOSES CLAM (41868)
- KING ELECTRIC Pump House Heater 120V 500W - Gray (U1250)
- KING ELECTRIC Pump House Heater 120V 1000W -Gray (U12100)
- KING ELECTRIC Pump House Heater 120V 500W Stainless Steel (U1250-SS)
- KING ELECTRIC Okb Radiant Htr 480V 3000W: Order Grill Item: 64103 For Each Heater Ordered (Part# Okb593C671) (OKB593C6-480V)
- KING ELECTRIC Pump House Heater 240/120V 1000/250W - Gray (U24100)
- KING ELECTRIC Pump House Heater 240/120V 1000/250W Stainless Steel (U24100-SS)
- King Electric Electric Utility Heaters