Shop All Electric Utility Heaters
King Electric
King Electric Garage Heater with Bracket and Thermostat 240V 5KW 1 PH
Mfr # GH2405TB
Zoro # G508663230
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # GH2405TB
- Zoro # G508663230
- UPC # 93319222782
- Country of Origin United States
- Category Electric Utility Heaters
Description
King electric garage heater gh2405tb with bracket and thermostat 240v 5kw 1 ph the gh compact heavy duty unit heater is designed for use as primary or supplemental heat sources in large or exposed areas including commercial stores, workshops, barns, storage sheds, and garages to prevent freezing. Spiral finned steel elements and high air volume cfm ensure efficient heat exchange producing a cooler element operation while prolonging heater life. By combining the highest quality components with a dynamically balanced fan blade, the gh unit heater will provide years of trouble-free service. Includes both a power light indicator and a red caution light that illuminates if the heater stops due to the over temperature limit tripping. A universal wall/ceiling bracket provides quick and simple installation. The built-in thermostat turns the heater on and off to maintain the desired room temperature or a remote wall thermostat can be used. Patented smart limit protection disconnects elements and motor in the event normal operating temperatures are exceeded. The heater is prewired to easily convert from the built-in thermostat to a wall mounted line voltage thermostat. The heater can also be controlled by purchasing a transformer relay to operate a remote 24v wall thermostat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON DURAVENT DuraVent DirectVent 4 in. D X 12 in. L Galvanized Steel Exhaust Vent Pipe (46DVA-12B)
- AAF FLANDERS 14x30x1 FBG Furn Filter (10055.01143)
- EVERPURE Cartridge, Scalestick -Ss-10 For - Part# Ev9799-02 (EV9799-02)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- KING ELECTRIC Pump House Heater 120V 500W - Gray (U1250)
- KING ELECTRIC Pump House Heater 120V 1000W Stainless Steel (U12100-SS)
- KING ELECTRIC Pump House Heater 120V 1000W -Gray (U12100)
- KING ELECTRIC Pump House Heater 240/120V 1000/250W Stainless Steel (U24100-SS)
- KING ELECTRIC Okb Radiant Htr 480V 3000W: Order Grill Item: 64103 For Each Heater Ordered (Part# Okb593C671) (OKB593C6-480V)
- KING ELECTRIC Pump House Heater 240/120V 500/125W Gray (U2450)
- KING ELECTRIC Pump House Heater 120V 500W Stainless Steel (U1250-SS)
- King Electric Electric Utility Heaters