Shop All Electric Unit Heaters
King Electric
Kfuh Unit Htr 240V 5Kw 3-Ph
Mfr # KFUH2405-3
Zoro # G801819716
Free Shipping & Returns
$2,954.99
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
- Brand King Electric
- MFR # KFUH2405-3
- Zoro # G801819716
- UPC # 93319157626
- Country of Origin United States
- Category Electric Unit Heaters
Description
The KFUH series high air velocity unit heater is an efficient, dependable unit heater perfectly suited for high ceiling applications such as warehouses, parking garages and docks. The 3-speed, high-capacity motor and blower quietly delivers large volumes of air ranging from 775 to 1540 CFM minimum. With welded mounting channels on the unit, the heater may be mounted at any angle. Safety screens are provided at both the air intake and discharge aperture. The intake filter is replaceable. Thermostat may be ordered separately. Heavy Duty Open Coil Element. Direct Drive Air Over Type Motor. Dual Inlet Industrial Blower. Horizontal or Vertical Mount. Quiet Switching Relays. Replaceable Intake Filter. Ductable on Intake & Outlet. 24 Volt Control. ECM Motor (optional).
Documents & Resources
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
- GREENSEAM Round Duct Reducer, 12 in x 9 in Duct Dia, Galvanized Steel, 26 ga GA, 12 in W, 8" L, 7 in H (GRR12P9PGA26)
- WHITE-RODGERS Power Generator, LP/NG, 750mV, 36 in L., Pilot Generator (G01A332S1)
- AAF FLANDERS 18x20x1 FBG Furn Filter (10055.01182)
- WHITE-RODGERS 1F56N-444 24V/Millivolt 2 Or 3 (1F56N-444)
- KING ELECTRIC Kbp Unit Heater 277V 4000W (KBP2704)
- KING ELECTRIC Kb Platinum Unit Heater 480V 5Kw 1-3Ph W/Bracket (KB4805-3MP-P)
- KING ELECTRIC Kb Platinum Unit Heater 208V 7.5Kw 1Ph W/Bracket (KB2007-1-P)
- KING ELECTRIC Kb Platinum Unit Heater 240V 5Kw 1-3Ph W/Bracket (KB2405-3MP-P)
- KING ELECTRIC Kb Accy Universal Bracket (KBB-2)
- KING ELECTRIC Kfuh Unit Heater 240V 8Kw 1-Ph W/ Ecm Motor, Two Stage (KFUH2408-1-2S1-ECM)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T16)
- King Electric Electric Heaters & Accessories