Shop All Electric Unit Heaters
King Electric
Kfuh Unit Htr 208V 15Kw 3-Ph
Mfr # KFUH2015-3
Zoro # G901819692
product price: $3,176.99
/ea
Free Shipping & Returns
$3,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # KFUH2015-3
- Zoro # G901819692
- UPC # 93319157343
- Country of Origin United States
- Category Electric Unit Heaters
Description
The KFUH series high air velocity unit heater is an efficient, dependable unit heater perfectly suited for high ceiling applications such as warehouses, parking garages and docks. The 3-speed, high-capacity motor and blower quietly delivers large volumes of air ranging from 775 to 1540 CFM minimum. With welded mounting channels on the unit, the heater may be mounted at any angle. Safety screens are provided at both the air intake and discharge aperture. The intake filter is replaceable. Thermostat may be ordered separately. Heavy Duty Open Coil Element. Direct Drive Air Over Type Motor. Dual Inlet Industrial Blower. Horizontal or Vertical Mount. Quiet Switching Relays. Replaceable Intake Filter. Ductable on Intake & Outlet. 24 Volt Control. ECM Motor (optional).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Spring Return Actuator, 24V (AP13A000)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 8 in L (BGF05)
- DAYTON Blade, Fan, 16 In (2C359)
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- KING ELECTRIC Kbp Unit Heater 277V 4000W (KBP2704)
- KING ELECTRIC Kb Platinum Unit Heater 240V 7.5Kw 1Ph W/Bracket (KB2407-1-P)
- KING ELECTRIC Kb Platinum Unit Heater 208V 15Kw 1Ph W/Bracket (KB2015-1-P-FB)
- KING ELECTRIC Kb Platinum Unit Heater 480V 5Kw 1-3Ph W/Bracket (KB4805-3MP-P)
- KING ELECTRIC Kb Accy Universal Bracket (KBB-2)
- KING ELECTRIC Kb Platinum Unit Heater 240V 5Kw 1-3Ph W/Bracket (KB2405-3MP-P)
- FOSTORIA Portable Heater, 15Kw, 240V, 3-P, 240V, 3 Phase (YES-1524-3E)
- King Electric Electric Unit Heaters