Shop All Radiant Cove Heaters
King Electric
Kcv Cove Heater 83" 208V 935W Almond
Mfr # KCV2010-A
Zoro # G501895515
original price:
$581.99
21% off
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King Electric
- MFR # KCV2010-A
- Zoro # G501895515
- UPC # 93319118214
- Country of Origin United States
- Category Radiant Cove Heaters
Description
The alCove or KCV Series cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Safer & More Versatile. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB59)
- AIR HANDLER 14x24x1 Synthetic Pleated Air Filter, MERV 7 (5W970)
- MARADYNE Cooling Fan, 10 Inch, 12 VDC, 950 CFM (M103K)
- UNIWELD Anti-Blowback Hose, 60" L, 800 psi, Brass (EZ5R)
- KING ELECTRIC Kcv Cove Heater 94" 240/208V 1125/844W Almond (KCV2412-A)
- KING ELECTRIC Kcv Cove Heater 59" 240/208V 700/525W Almond (KCV2407-A)
- KING ELECTRIC Kcv Cove Heater 24" 120V 210W White (KCV1202-W)
- KING ELECTRIC Kcv Cove Heater 34" 240/208V 420/315W White (KCV2404-W)
- KING ELECTRIC Kcv Cove Heater 71" 240/208V 840/630W Almond (KCV2409-A)
- KING ELECTRIC Kcv Cove Heater 83" 240/208V 935/701W Almond (KCV2410-A)
- King Electric Heaters & Furnaces