Shop All Radiant Cove Heaters
King Electric
Kcv Cove Heater 118" 120V 1400W White
Mfr # KCV1215-W
Zoro # G501895539
product price: $570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$570.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # KCV1215-W
- Zoro # G501895539
- UPC # 93319118115
- Country of Origin United States
- Category Radiant Cove Heaters
Description
The alCove or KCV Series cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Safer & More Versatile. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 5 gal (SC-FCC-5)
- PLASTIC SUPPLY 90 Degree Elbow, 12 in Duct Dia, Type I PVC, 15-3/4" L (PVCEA12)
- DAYTON Knob-Thermostat (HV330111018002G)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 1/2 in W, 13 1/2 in L (BGG08C)
- KING ELECTRIC Kcv Cove Heater 71" 120V 840W White (KCV1209-W)
- KING ELECTRIC Kcv Cove Heater 118" 208V 1400W White (KCV2015-W)
- KING ELECTRIC Kcv Cove Heater 34" 240/208V 420/315W White (KCV2404-W)
- KING ELECTRIC Kcv Cove Heater 118" 240/208V 1400/1050W White (KCV2415-W)
- KING ELECTRIC Kcv Cove Heater 94" 120V 1125W White (KCV1212-W)
- KING ELECTRIC Kcv Cove Heater 118" 208V 1800W White (KCV2018-W)
- MARKEL PRODUCTS Electric Cove Heater, 600 W, 277V AC (CV6027X)
- King Electric Radiant Cove Heaters