Shop All Radiant Cove Heaters
King Electric
Kcv Accy Sp Stat Kit Right Side White
Mfr # KCVT-1R-W
Zoro # G401895851
product price: $160.99
/ea
Free Shipping & Returns
$160.99
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
- Brand King Electric
- MFR # KCVT-1R-W
- Zoro # G401895851
- UPC # 93319207000
- Country of Origin United States
- Category Radiant Cove Heaters
Description
Field-installed thermostat kit for electric cove heater model KCV. Available in single pole or double pole thermostat models and left-side mount or right-side mount models and made to accompany the KCV-Series cove heater. This thermostat connects to the heater for superior temperature control. With heating from 40-90 degrees F. Everything you need is included so you don’t have to order extra parts. It comes with the thermostat, knob & j-box. Single Pole or Double Pole Models Available. Left-Side Or Right-Side Mount Models Available. Available With either White or Almond. Field Installed Design. Snap action provides instant positive response. Easy installation. Fully protected bi-metal sensor. 40-90 degree Fahrenheit operating range.
Documents & Resources
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
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (3C308)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A331)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH7)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A711)
- KING ELECTRIC Kcv Cove Heater 71" 240/208V 840/630W Almond (KCV2409-A)
- KING ELECTRIC Kcv Accy Dp Stat Kit Left Almond (KCVT-2L-A)
- KING ELECTRIC Kcv Cove Heater 47" 240/208V 560/420W White (KCV2406-W)
- KING ELECTRIC Kcv Cove Heater 34" 208V 420W Almond (KCV2004-A)
- KING ELECTRIC Kcv Cove Heater 83" 240/208V 935/701W White (KCV2410-W)
- KING ELECTRIC Kcv Cove Heater 59" 240/208V 700/525W White (KCV2407-W)
- MARKEL PRODUCTS Electric Cove Heater, 1,000 W, 240V AC (CV100X)
- King Electric Heaters & Furnaces