Shop All Radiant Cove Heaters
King Electric
Kcv Accy Dp Stat Kit Left White
Mfr # KCVT-2L-W
Zoro # G501895751
product price: $171.99
/ea
Free Shipping & Returns
$171.99
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
- Brand King Electric
- MFR # KCVT-2L-W
- Zoro # G501895751
- UPC # 93319118511
- Country of Origin United States
- Category Radiant Cove Heaters
Description
Field-installed thermostat kit for electric cove heater model KCV. Available in single pole or double pole thermostat models and left-side mount or right-side mount models and made to accompany the KCV-Series cove heater. This thermostat connects to the heater for superior temperature control. With heating from 40-90 degrees F. Everything you need is included so you don’t have to order extra parts. It comes with the thermostat, knob & j-box. Single Pole or Double Pole Models Available. Left-Side Or Right-Side Mount Models Available. Available With either White or Almond. Field Installed Design. Snap action provides instant positive response. Easy installation. Fully protected bi-metal sensor. 40-90 degree Fahrenheit operating range.
Documents & Resources
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
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FD14X14_4)
- DYNA-GLO Kerosene Forced Air Heater, 135,000 BtuH, Kerosene, 500 cfm, 10.0 gal (KFA135DGD)
- REGIN Carbon Monoxide Bump Tester, 2 in. H (CO BUMP TESTERCO 101)
- KING ELECTRIC Kcv Cove Heater 83" 208V 935W Almond (KCV2010-A)
- KING ELECTRIC Kcv Cove Heater 94" 208V 1125W Almond (KCV2012-A)
- KING ELECTRIC Kcv Cove Heater 71" 120V 840W White (KCV1209-W)
- KING ELECTRIC Kcv Cove Heater 94" 120V 1125W White (KCV1212-W)
- KING ELECTRIC Kcv Cove Heater 59" 208V 700W White (KCV2007-W)
- KING ELECTRIC Kcv Cove Heater 59" 240/208V 700/525W White (KCV2407-W)
- MARKEL PRODUCTS Electric Cove Heater, 750 W, 208V AC (CV75YX)
- King Electric Heaters & Furnaces