Shop All Radiant Cove Heaters
King Electric
Kcv Accy Dp Stat Kit Left Almond
Mfr # KCVT-2L-A
Zoro # G501895775
product price: $245.99
/ea
Free Shipping & Returns
$245.99
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
- Brand King Electric
- MFR # KCVT-2L-A
- Zoro # G501895775
- UPC # 93319118498
- Country of Origin United States
- Category Radiant Cove Heaters
Description
Field-installed thermostat kit for electric cove heater model KCV. Available in single pole or double pole thermostat models and left-side mount or right-side mount models and made to accompany the KCV-Series cove heater. This thermostat connects to the heater for superior temperature control. With heating from 40-90 degrees F. Everything you need is included so you don’t have to order extra parts. It comes with the thermostat, knob & j-box. Single Pole or Double Pole Models Available. Left-Side Or Right-Side Mount Models Available. Available With either White or Almond. Field Installed Design. Snap action provides instant positive response. Easy installation. Fully protected bi-metal sensor. 40-90 degree Fahrenheit operating range.
Documents & Resources
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
- FASCO Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Steel 1 Speed (A179)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351060050)
- MARADYNE Defrost Chute, 7.25"x1", 2-1/2" Hose End (2454)
- GATES 28407, 1/4" X 50' GEATER HOSE (28407)
- KING ELECTRIC Kcv Cove Heater 94" 208V 1125W Almond (KCV2012-A)
- KING ELECTRIC Kcv Cove Heater 34" 208V 420W White (KCV2004-W)
- KING ELECTRIC Kcv Accy Dp Stat Kit Right White (KCVT-2R-W)
- KING ELECTRIC Kcv Cove Heater 94" 120V 1125W White (KCV1212-W)
- KING ELECTRIC Kcv Cove Heater 34" 208V 420W Almond (KCV2004-A)
- KING ELECTRIC Kcv Accy Sp Stat Kit Left Side Wiring White (KCVT-1L-W)
- KING ELECTRIC Kcv Cove Heater 59" 240/208V 700/525W Almond (KCV2407-A)
- King Electric Radiant Cove Heaters