Shop All Electric Unit Heaters
King Electric
Kb Unit Htr 480V 20Kw 1-3 Ph W/Sp Stat & Brkt
Mfr # KB4820-3MP-T-B2
Zoro # G901819784
original price:
$3,471.99
4% off
new price: $3,310.99
/ea
Free Shipping & Returns
$3,310.99
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
- Brand King Electric
- MFR # KB4820-3MP-T-B2
- Zoro # G901819784
- UPC # 93319137505
- Country of Origin United States
- Category Electric Unit Heaters
Description
King’s KB series unit heaters are designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade and in-built thermostat, the KB unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation. Adjustable Louvers to Direct Air. Built-In Fan Delay to Dissipate Heat. High Mass Steel Fin Heat Exchanger. Patented Smart Limit Protection. Permanent Lubricated Unit Bearing Motor. Universal Wall/Ceiling Bracket Included.
Documents & Resources
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
- AIR HANDLER Mesh Air Filter, 24x24x2" (2TJ11)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 21 In (3AZK8)
- ANTUNES Pressure Switch, 2" to 16" (803112601)
- DAIKIN Bearing, 1/2" (GCF1876K)
- KING ELECTRIC Kb Platinum Unit Heater 480V 10Kw 1-3Ph W/Bracket (KB4810-3MP-P)
- KING ELECTRIC Kbp Unit Heater 277V 4000W (KBP2704)
- KING ELECTRIC Kb Platinum Unit Heater 208V 7.5Kw 1Ph W/Bracket (KB2007-1-P)
- KING ELECTRIC Unit Heater 208V 1Ph 5Kw W/Stat & Brkt (SKB2005-1-T-B)
- KING ELECTRIC Kb Platinum Unit Heater 240V 5Kw 1-3Ph W/Bracket (KB2405-3MP-P)
- KING ELECTRIC Kbp Accy 6 Ft Cord Kit 120V 1-Ph W/Receptacle (KBP-K1)
- KING ELECTRIC Eco2S 5V Dc Wall Adapter (ECO2S-5V-PWRSPLY)
- King Electric Electric Heaters & Accessories