Shop All Electric Unit Heaters
King Electric
Kb Unit Htr 480V 10Kw 1-3 Ph W/Sp Stat & Brkt
Mfr # KB4810-3MP-T-B2
Zoro # G601819541
product price: $3,843.99
/ea
Free Shipping & Returns
$3,843.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand King Electric
- MFR # KB4810-3MP-T-B2
- Zoro # G601819541
- UPC # 93319135662
- Country of Origin United States
- Category Electric Unit Heaters
Description
King’s KB series unit heaters are designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade and in-built thermostat, the KB unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation. Adjustable Louvers to Direct Air. Built-In Fan Delay to Dissipate Heat. High Mass Steel Fin Heat Exchanger. Patented Smart Limit Protection. Permanent Lubricated Unit Bearing Motor. Universal Wall/Ceiling Bracket Included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 69 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT37)
- LEV-CO 7' 2" ATEX extractor arm c/w 6.3"diameter hose, 67 degrees flared capture hood and wall bracket (ATEX-ARM-H67-160-2200)
- TRUE AIRE Return Grille White 10X4 (C170 10X04)
- CANARM Stnrd Fan, 36In Bl Dia, Steel, 115/208-280V (SD36-EC)
- KING ELECTRIC Eco2S Remote Temperature Sensor, 102806 (ECO2S-TEMP-SENSOR)
- KING ELECTRIC Kfuh Unit Heater 240V 8Kw 1-Ph W/ Ecm Motor, Two Stage (KFUH2408-1-2S1-ECM)
- KING ELECTRIC Eco2S 5V Dc Wall Adapter (ECO2S-5V-PWRSPLY)
- KING ELECTRIC Kb Platinum Unit Heater 208V 10Kw 1-3Ph W/Bracket (KB2010-3MP-P)
- KING ELECTRIC Kb Platinum Unit Heater 240V 7.5Kw 1Ph W/Bracket (KB2407-1-P)
- KING ELECTRIC Kb Platinum Unit Heater 480V 5Kw 1-3Ph W/Bracket (KB4805-3MP-P)
- TPI TSH Series Fan Forced Kickspace Specialty Heater, Brown, 1500/1000W 240/208V (TSH20J)
- King Electric Heaters & Furnaces