Shop All Electric Baseboard Heaters
King Electric
K Bb Back Wire 27" 120V 500W White
Mfr # 2K1205BW-BK
Zoro # G001895466
original price:
$167.99
26% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand King Electric
- MFR # 2K1205BW-BK
- Zoro # G001895466
- UPC # 93319123317
- Country of Origin United States
- Category Electric Baseboard Heaters
Description
NEW! EZ-Connect a Quicker installing back-wire electric baseboard heater with integral strain relief design with the innovation of the all new Quicker Installing back-wire design, contractors all agree; installation has never been faster! This new design allows the convenience of wiring the heater prior to mounting onto the wall. Simply make the electrical connection, secure the back-wire cover plate with the integral strain relief onto the back of the heater and then mount the heater onto the wall. It’s that easy! No need to remove the front cover during installation. This cuts installation time in half. EZ-Connect Quick Install Design, w/ Integral Strain Relief. Wire Heater Prior To Mounting Onto The Wall. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent Resistant Die Form Cover. Available in Bright White and Almond. Contractor Approved Design for Canada.
Documents & Resources
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
- ALL-FILTERS 12X24X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (12241.10 4PK)
- BONOMI NORTH AMERICA 1/2in 2-WAY STAINLESS STEEL BALL VALVE & DOUBLE ACTING PNEUMATIC ACTUATOR (8P0133-1/2)
- ROBERTSHAW Spark Plug Adaptor (10-391)
- WHITE-RODGERS 80 Series Thermostats, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83C-11NP)
- KING ELECTRIC K Baseboard Heater 8' 277/240V 2000/1500W White (8K2415BW)
- KING ELECTRIC K Baseboard Heater Back Wire 3' 120V 750W White (3K1207BW-BK)
- KING ELECTRIC K Baseboard Heater 8' 240/208V 2000/1500W White (8K2420BW)
- KING ELECTRIC K Baseboard Heater 4' 120V 1000W White (4K1210BW)
- KING ELECTRIC K Baseboard Heater 3' 208V 750W White (3K2007BW)
- KING ELECTRIC K Baseboard Heater 4' 240/208V 1000/750W Almond (4K2410A)
- MARLEY ENGINEERED PRODUCTS Q-Mark Residential 120-Volt 60 in. 1250-Watt Baseboard Heater (2515W)
- King Electric Electric Heaters & Accessories