Shop All Line Voltage Thermostats
King Electric
K Bb Accy Sp Tamper Proof Stat Kit White
Mfr # BKT1BW-TP
Zoro # G401827791
product price: $144.99
/ea
Free Shipping & Returns
$144.99
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
- Brand King Electric
- MFR # BKT1BW-TP
- Zoro # G401827791
- UPC # 93319115428
- Country of Origin China
- Category Line Voltage Thermostats
Description
Replacement thermostat for electric baseboard heater models K & CB. Available in single pole or double pole thermostat models and made to accompany the K-Series baseboard heater. This thermostat connects to the heater for superior temperature control. Flexible Hook Up, choose the side of the baseboard heater you want to install this thermostat on and wire it according to the manufacturer instructions. Designed for left or right mounting. With heating from 40-90 degrees F. Everything you need is included so you don’t have to order extra parts. It comes with the thermostat, knob & j-box. Single Pole or Double Pole Models Available. Available With either White or Almond. Field Installed Design. Snap action provides instant positive response. Easy installation. Fully protected bi-metal sensor. 40-90 degree Fahrenheit operating range.
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
- GATES HVAC Heater Hose 1998-2001 Volkswagen Beetle 2.0L, 19068 (19068)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDG1)
- SUPCO High Pressure Switch (SHP300200)
- DAYTON 24 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR2)
- KING ELECTRIC Thermostat Electronic Programmable 208/240V 22A Sp (ESP230-R)
- KING ELECTRIC Thermostat, Autonomous Dual Timed, Dp 208/240V 16A (K702E-DTSB)
- KING ELECTRIC Thermostat Programmable 208/240V 16Amp Digital Stat W/ Pir (WRP230-B)
- KING ELECTRIC Thermostat Dp 240V 16A Simplstat Electronic (K702E-2)
- KING ELECTRIC Thermostat, Hoot Wifi Dp 240V 16A White (K902-W)
- KING ELECTRIC Thermostat, Autonomous Dual Timed, Sp 120V 16A (K701-1-DTSB)
- DAYTON Thermostat Knob (6EDZ2)
- King Electric Thermostats