Shop All Line Voltage Thermostats
King Electric
K Bb Accy Sp Tamper Proof Stat Kit Almond
Mfr # BKT1A-TP
Zoro # G201827793
$65.59
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
- Brand King Electric
- MFR # BKT1A-TP
- Zoro # G201827793
- UPC # 93319222515
- Country of Origin China
- Category Line Voltage Thermostats
Description
Replacement thermostat for electric baseboard heater models K & CB. Available in single pole or double pole thermostat models and made to accompany the K-Series baseboard heater. This thermostat connects to the heater for superior temperature control. Flexible Hook Up, choose the side of the baseboard heater you want to install this thermostat on and wire it according to the manufacturer instructions. Designed for left or right mounting. With heating from 40-90 degrees F. Everything you need is included so you don’t have to order extra parts. It comes with the thermostat, knob & j-box. Single Pole or Double Pole Models Available. Available With either White or Almond. Field Installed Design. Snap action provides instant positive response. Easy installation. Fully protected bi-metal sensor. 40-90 degree Fahrenheit operating range.
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
- MRCOOL 2.5 Ton Signature Evaporator Coil with a 14.5" Cabinet, Vetical (MCVP30ANPA)
- GOODMAN Uncased Coil, 5.0 tons, 28"Hx23"Wx20-1/2"D (CAUF4961D6)
- FILTRETE 16 in. W X 25 in. H X 5 in. D Polyester 12 MERV Pleated Allergen Air Filter (NDP01-5IN-2)
- FENWAL Control Board, 24V (35-655700-003)
- KING ELECTRIC Thermostat Electronic 208/240V 22Amp Sp (ES230-R)
- KING ELECTRIC Thermostat Dp 240V 16A Simplstat Electronic (K702E-2)
- KING ELECTRIC Thermostat Programmable 120V 16Amp Digital (WRP120-B)
- KING ELECTRIC Thermostat Window Watcher 120V 16Amp Digital W/ Pir Contact (WR120-B)
- KING ELECTRIC Thermostat Electronic Programmable 120V 22Amp Sp (ESP120-R)
- KING ELECTRIC Thermostat Sp 120/208 /240-22A & 277V-18A White (K101)
- HONEYWELL NonProgrammable Thermostat, 24 V (CT87K)
- King Electric Line Voltage Thermostats