Shop All Hydronic Heaters and Accessories
King Electric
Hyd Wall Heater Med 11700/15500 Btu Ecm W/Fan Sw White
Mfr # HME1012 11/15-FS-GW
Zoro # G301896040
Free Shipping & Returns
$2,246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King Electric
- MFR # HME1012 11/15-FS-GW
- Zoro # G301896040
- UPC # 93319213469
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Description
King’s HM / HME Series medium hydronic heater uses the energy from a building’s existing hot water source to offer efficient, whisper quiet operation and the ability to reduce utility bills with individual room control. By installing hydronic heaters in every room, you can easily heat only the areas in use and conserve energy. Designed to fit neatly between standard wall studs, this in-wall heater provides out of the way positioning ideal for use in bedrooms, bathrooms, and laundry rooms. For use in both residential and commercial applications. Provides 3,300 to 18,700 Btu heat output. In-wall, Fan-Driven, Zone-Controlled Heat. Heat Only The Rooms Which Need It, Borrowing Energy From What’s Already There: The Hot Water Heater. Compatible With Typical Hot Potable Water Sources. Tangential Blowers For Whisper Quiet Operation. Fast Coil Heating For Heat Transfer. 1/2” Trade Size Copper Tubes. Flow-Through Design. 4 or 8 Aluminum fins per inch. Permanently Lubricated Motor. Hi / Off / Lo Fan Switch. For Use With HW Series Thermostats. ETL Certified for USA and Canada.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain (PL-700A)
- ZONEFIRST Damper, 20" x 10", Static Pressure Reg. (SPRD-20X10)
- B & K Drain Boiler 1/2" Female (VBDCONB3)
- ALL-FILTERS 14X14X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (14141.C 4PK)
- KING ELECTRIC Hydronic Wall Heater Small 3100/4000 BTU W/Aqua Stat & Fan Switch White (H412 3/4-AS/FS-GW)
- KING ELECTRIC Hydronic Kick Space Heater 4000/5100 BTU W/Aqua Stat & Fan Switch White (HT612 4/5-AS/FS-GW)
- KING ELECTRIC Hydronic Wall Heater Small 4700/5800 BTU W/Aqua Stat & Fan Switch White (H612 4/5-AS/FS-GW)
- DAYTON Fan Guard, 8 In. H, 17 In. W, 17 In. D (5PV74)
- HAYDON Heat Base 750 3 ft. Fully Assembled Enclosure and Element Hydronic Baseboard (HB750-3FA)
- DAYTON Hydronic Unit Heater, 27-3/4" H (5PV27)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY A (800-835)
- King Electric Hydronic Heaters and Accessories