Shop All Hydronic Heaters and Accessories
King Electric
Hyd Wall Heater Lg 15500/20000 Btu W/Fan Sw White
Mfr # HL1412 15/20-FS-GW
Zoro # G201895853
product price: $1,669.99
/ea
Free Shipping & Returns
$1,669.99
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
- Brand King Electric
- MFR # HL1412 15/20-FS-GW
- Zoro # G201895853
- UPC # 93319212127
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Description
King’s HL HLE Series large hydronic heater uses the energy from a building’s existing hot water source to offer efficient, whisper quiet operation and the ability to reduce utility bills with individual room control. By installing hydronic heaters in every room, you can easily heat only the areas in use and conserve energy. Designed to fit neatly between standard wall studs, this in-wall heater provides out of the way positioning ideal for use in public areas, corridors, entry ways and large rooms or hallways. For use in both residential and commercial applications. Provides 4,700 to 27,250 BTU heat output. Recommended 17 BTU per square foot for new construction. In-wall, Fan-Driven, Zone-Controlled Heat. Heat Only The Rooms Which Need It, Borrowing Energy From What’s Already There: The Hot Water Heater. Compatible With Typical Hot Potable Water Sources. Tangential Blowers For Whisper Quiet Operation. Fast Coil Heating For Heat Transfer. 1/2” Trade Size Copper Tubes. Flow-Through Design. 4 or 8 Aluminum fins per inch. Permanently Lubricated Motor. Hi / Off / Lo Fan Switch. For Use With HW Series Thermostats. ETL Certified for USA and Canada.
Documents & Resources
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
- THERNLUND D-3 Draft Inducer For Oil (D-3)
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FD14X30_4)
- TRUE Drawer Roller, True Drawered Units (921847)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AE)
- KING ELECTRIC Hydronic Wall Heater Small 4700/5800 BTU W/Aqua Stat & Fan Switch White (H612 4/5-AS/FS-GW)
- KING ELECTRIC Hydronic Kick Space Heater 4000/5100 BTU W/Aqua Stat & Fan Switch White (HT612 4/5-AS/FS-GW)
- KING ELECTRIC Hydronic Wall Heater Small 3100/4000 BTU W/Aqua Stat & Fan Switch White (H412 3/4-AS/FS-GW)
- KING ELECTRIC Hyd Wall Heater Med 11700/15500 Btu Ecm W/Fan Sw White (HME1012 11/15-FS-GW)
- BEACON MORRIS Hydronic Kickspace Heater, 5240 BtuH Max (K42)
- DAYTON Hydronic Unit Heater, 20-7/8" W, 13" D (5YH19)
- DAYTON Hydronic Unit Heater, 21-1/4 In. W (5PV68)
- King Electric Hydronic Heaters and Accessories