Shop All Hydronic Heaters and Accessories
King Electric
Hyd Wall Heater Lg 15500/20000 Btu Ecm W/Aqua Sw & Fan Sw White
Mfr # HLE1412 15/20-AS/FS-GW
Zoro # G501896437
product price: $2,158.99
/ea
Free Shipping & Returns
$2,158.99
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
- Brand King Electric
- MFR # HLE1412 15/20-AS/FS-GW
- Zoro # G501896437
- UPC # 93319212783
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Description
King’s HL HLE Series large hydronic heater uses the energy from a building’s existing hot water source to offer efficient, whisper quiet operation and the ability to reduce utility bills with individual room control. By installing hydronic heaters in every room, you can easily heat only the areas in use and conserve energy. Designed to fit neatly between standard wall studs, this in-wall heater provides out of the way positioning ideal for use in public areas, corridors, entry ways and large rooms or hallways. For use in both residential and commercial applications. Provides 4,700 to 27,250 BTU heat output. Recommended 17 BTU per square foot for new construction. In-wall, Fan-Driven, Zone-Controlled Heat. Heat Only The Rooms Which Need It, Borrowing Energy From What’s Already There: The Hot Water Heater. Compatible With Typical Hot Potable Water Sources. Tangential Blowers For Whisper Quiet Operation. Fast Coil Heating For Heat Transfer. 1/2” Trade Size Copper Tubes. Flow-Through Design. 4 or 8 Aluminum fins per inch. Permanently Lubricated Motor. Hi / Off / Lo Fan Switch. For Use With HW Series Thermostats. ETL Certified for USA and Canada.
Documents & Resources
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
- ZORO SELECT Sight Glass, 3/8 x 3/8 Sweat (6AWU3)
- BASO L62Aa-5C Spst Pilot Switch (L62AA-5C)
- XPOWER Fan, 115, 2100 cfm, 19.2 W. (X-39AR)
- CHEVRON PLEXCO Tubing, 3/8", Blue Stripe, 250 ft. (1063793)
- KING ELECTRIC Hydronic Kick Space Heater 4000/5100 BTU W/Aqua Stat & Fan Switch White (HT612 4/5-AS/FS-GW)
- KING ELECTRIC Hydronic Wall Heater Small 3100/4000 BTU W/Aqua Stat & Fan Switch White (H412 3/4-AS/FS-GW)
- KING ELECTRIC Hyd Wall Heater Med 11700/15500 Btu Ecm W/Fan Sw White (HME1012 11/15-FS-GW)
- KING ELECTRIC Hydronic Wall Heater Small 4700/5800 BTU W/Aqua Stat & Fan Switch White (H612 4/5-AS/FS-GW)
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP20-03)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 3ft. (ST1443-03)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 23 In. W (W84)
- King Electric Hydronic Heaters and Accessories