Shop All Portable Electric Heaters
King Electric
Gh Garage Heater 240V 1Ph 7.5Kw W/Stat Hi/Low Sw & Bracket
Mfr # GH2407TB
Zoro # G2827970
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # GH2407TB
- Zoro # G2827970
- UPC # 93319222799
- Country of Origin United States
- Category Portable Electric Heaters
Description
The GH compact heavy duty unit heater is designed for use as primary or supplemental heat sources in large or exposed areas, including commercial stores, workshops, barns, storage shed and garages to prevent freezing. Spiral finned steel elements and high air volume (CFM) ensure efficient heat exchange producing cooler element operation, prolonging heater life. By combining the highest quality components with a dynamically balanced fan blade, the GH unit heater will provide years of trouble-free service. Includes both a power on indicating light and a red caution light that comes on if the heater stops due to the over temperature limit tripping. A universal wall/ceiling bracket provides for quick and simple installation. The built-in thermostat turns the heater on and off to maintain the desired room temperature or a remote wall thermostat can be used. The heater is prewired to easily convert from the built-in thermostat to a wall mounted line voltage thermostat. The heater can also be controlled by purchasing a transformer relay to operate a remote 24V wall thermostat.
Built-in Thermostat
Adjustable Louvers to Direct Air
Power On & Over-Temp Indicating Lights
High Mass Steel Fin Heat Exchanger
Patented Smart Limit Protection®
Permanent Lubricated Unit Bearing Motor
Universal Wall/Ceiling Bracket Included
Proudly Made in the USA
3-Year Warranty
Built-in Thermostat
Adjustable Louvers to Direct Air
Power On & Over-Temp Indicating Lights
High Mass Steel Fin Heat Exchanger
Patented Smart Limit Protection®
Permanent Lubricated Unit Bearing Motor
Universal Wall/Ceiling Bracket Included
Proudly Made in the USA
3-Year Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Start Relay/Overloads Combo (117U6005)
- MR. HEATER Hand-Held Torch, 500,000 BTU (MH500LPT)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- ALL-FILTERS 10X30X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (10301.10 6PK)
- KING ELECTRIC Kb Unit Heater 240V 5Kw 1-Ph Eco W/Bracket (KB2405-1-B2-ECO)
- KING ELECTRIC PKB-DT Ductable Portable Unit Heater 240V 7.5Kw 1-Ph (PKB2407-1-T-DT-FM)
- KING ELECTRIC Kp Portable Baseboard Heater 4Ft 120V 1000W White (KP1210)
- KING ELECTRIC Kbp Unit Heater 480V 6000W 1-3 Ph W/24V Ctrl (KBP4806-3MP)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 12Kw 1Ph, W/ Fuse Block, 24V Control, W/ Remote Sensor (KB2412-1-ECO2S-PLUS-FB)
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 240/208V 1500/1125 W/Hi-Low Switch & Recessed Grill Black (KTW2415-HLS-RG-B )
- PROTEMP Portable Electric Jobsite & Garage Heater, 3000W, 208/240V AC (PT-53-240)
- King Electric Heaters & Furnaces