Shop All Ice Melt
King Electric
Freeze Protection Controller 120V, 30A, W/Gfep
Mfr # FPC-02-120
Zoro # G2690420
product price: $1,197.99
/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # FPC-02-120
- Zoro # G2690420
- UPC # 93319191125
- Country of Origin China
- Category Ice Melt
Description
PYRO FPC is a “Plug and Play” Freeze Protection Controller and a Power panel for frost protection, Heat tracing, ice and snow melting applications. When the temperature drops below the pre-defined, adjustable set-points, the contactor is activated energizing the heating elements. The Technician Settings mode enables an installer, or a technician to adjust the parameters for customized installations using the electronic controller installed in the front panel.
Up To 30A & 120/240V Outputs To The Heaters
Hold-On (Time delay) Adjustable Range Of Up To 99 hours
Temperature input from the provided temperature sensor (10 m. / 30 feet long) and also from a 3rd party aquastat
Integrated Electronic Controller with Backlit LCD Display
Integral 30mA GFEP allows manual reset from the front panel
Adjustable Set-points, Hold ON/OFF Time delay and manual ON duration
Manual and Automatic modes, selected by a button
Testing/commissioning mode for easy and fast system test, all year long (even during summer or at high temperature condition)
Multiple Sensors Input-Optional
ETL Certified for USA and Canada
Up To 30A & 120/240V Outputs To The Heaters
Hold-On (Time delay) Adjustable Range Of Up To 99 hours
Temperature input from the provided temperature sensor (10 m. / 30 feet long) and also from a 3rd party aquastat
Integrated Electronic Controller with Backlit LCD Display
Integral 30mA GFEP allows manual reset from the front panel
Adjustable Set-points, Hold ON/OFF Time delay and manual ON duration
Manual and Automatic modes, selected by a button
Testing/commissioning mode for easy and fast system test, all year long (even during summer or at high temperature condition)
Multiple Sensors Input-Optional
ETL Certified for USA and Canada
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snow Shovel, 42 in Wood D-Grip Handle, Poly Blade Material, 22 1/4 in Blade Width (36RG03)
- LANDSCAPERS SELECT Coupling Hose 5/8-3/4In Female (GC533)
- PLANO Open Compartment Stowaway Utility Box-3700 (370710)
- MELNOR INDUSTRIES Melnor Industries Brass Hose Nozzle - 525C (541250)
- KING ELECTRIC Ds Gutter Controller 120/208/240/277V 30A, Nema 3R (DS-8C)
- WARMLYYOURS Relay with built-in transformer 240V (INTEGRATION-KIT-240V)
- ECOTRACTION 7-3/4 Lb. Ice Traction Granules (ET3RJ)
- NORTHERN SALT North Pro Paw Ice Melt Salt Pet Safe 12 lb Shaker (NS NP Paw 12 lb Shaker)
- SAFE STEP Ice Melt 4300 Blue 50Lb (836553)
- XYNYTH Mountain Organic Natural Icemelter, 44 Lb. Bag (200-20043)
- SNOW JOE Melt 25 lb. Blend Ice Melter with CMA (Pallet of 100) (MELT25EB-PLT)
- King Electric Ice Melt