Shop All Heating Cables
King Electric
Fc Floor Cable 240V 840W 70 Sqft W/Strapping
Mfr # FC24840-3
Zoro # G501895911
product price: $83.29
/ea
Free Shipping & Returns
$83.29
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
- Brand King Electric
- MFR # FC24840-3
- Zoro # G501895911
- UPC # 93319402450
- Country of Origin China
- Category Heating Cables
Description
King’s In-Floor Heating systems provide the affordable luxury of comfort through radiant heating. Ideal for kitchens and bathrooms, in-floor heating is the easiest way to add warmth to your home. FC Series Cable includes King’s exclusive Fast-Set strapping system, which offers the flexibility to lay out and space the cable specific to an individual application. King’s unique Fast-Set strapping system makes it easy to design a custom layout to maximize the coverage area. Simply install the strapping, lace the cable in a serpentine pattern as needed to work around fixture and cabinets, making a precise in-floor heating solution. GFCI thermostat with floor sensor and Cable Alarm Monitor are sold separately. Provides Everything Needed For Easy Installation. 3 Watts/Linear Foot - 240V. Professional-Grade Quality Components. Effective Beneath Engineered Wood, Tile and Stone. Emits Zero EMF (electromagnetic fields). Innovative Strapping System Speeds Installation. Approved For Wet and Dry Locations. 10 Foot Cold Lead. Fluoropolymer Insulation and Rugged PVC jacket.
Documents & Resources
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
- SUPCO Fin Comb (FC1820)
- CD Continental Dynamics 24in Mobile Industrial Stand Fan, 9,550 CFM, 1/4 HP, 120V (293116)
- DURAVENT PELLETVENT WALL STRAP 3"" (3PVL-WS1R)
- BROAN Motor (99080486)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 50 Ft 120V 300W (SRP126-50)
- KING ELECTRIC Sr Accy Heat Shrink Pipe Mount Power Connection Kit (SRK00)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 240V 36W (SRP246-6)
- KING ELECTRIC Sr Accy Cable Roof Clips 25-Pk Color: Dark Grey (SRK13)
- KING ELECTRIC Sr Accy Cable Aluminum Foil Tape, 2" Wide, 150' Long, 0.0027" Thick (SRK04)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 100 Ft 120V 600W (SRP126-100)
- EASY HEAT Roof Cable Clips Spacers (CSK-12)
- King Electric Heating Cables