Shop All Heating Cables
King Electric
Fc Floor Cable 240V 1080W 90 Sqft W/Strapping
Mfr # FC241080-3
Zoro # G901896198
product price: $139.99
/ea
Free Shipping & Returns
$139.99
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
- Brand King Electric
- MFR # FC241080-3
- Zoro # G901896198
- UPC # 93319402474
- Country of Origin China
- Category Heating Cables
Description
King’s In-Floor Heating systems provide the affordable luxury of comfort through radiant heating. Ideal for kitchens and bathrooms, in-floor heating is the easiest way to add warmth to your home. FC Series Cable includes King’s exclusive Fast-Set strapping system, which offers the flexibility to lay out and space the cable specific to an individual application. King’s unique Fast-Set strapping system makes it easy to design a custom layout to maximize the coverage area. Simply install the strapping, lace the cable in a serpentine pattern as needed to work around fixture and cabinets, making a precise in-floor heating solution. GFCI thermostat with floor sensor and Cable Alarm Monitor are sold separately. Provides Everything Needed For Easy Installation. 3 Watts/Linear Foot - 240V. Professional-Grade Quality Components. Effective Beneath Engineered Wood, Tile and Stone. Emits Zero EMF (electromagnetic fields). Innovative Strapping System Speeds Installation. Approved For Wet and Dry Locations. 10 Foot Cold Lead. Fluoropolymer Insulation and Rugged PVC jacket.
Documents & Resources
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
- SIEMENS Electric Actuator, 44 in.-lb., -25 to130 (GDE131.1P)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- ROBERTSHAW Gas Valve (700-886)
- KING ELECTRIC Sr Self-Regulating Cable 240V 3W/Ft 500 Ft Reel (SR243-500)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 12 Ft 120V 72W (SRP126-12)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 50 Ft 120V 300W (SRP126-50)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 120V 36W (SRP126-6)
- KING ELECTRIC Sr Accy Cable Downspout Hanger (SRK15)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 24 Ft 120V 144W (SRP126-24)
- EASY HEAT 80 ft Pipe Cable, 80 ft Pipe Cable, 560 Watts (AHB-180)
- King Electric Heating Elements