Shop All Fan Parts
King Electric
FAN COVER, WATER-RESISTANT, 30 INCH
Mfr # FO-COVER-30
Zoro # G009239194
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PU
- Color Black
- Application Residential/Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # FO-COVER-30
- Zoro # G009239194
- UPC # 93319553770
- Country of Origin China
- Category Fan Parts
Dimensions
Size (In.) | 30" |
Details
Material | PU |
Color | Black |
Application | Residential/Commercial |
Description
The FO-COVER-30 is a water-resistance cover, made from PU material for use with any 30in diameter PFO/WFO ventilation fan. With the simple zippered design, installation is quick and easy. Allows for protection against dust, debris and water intrusion when the fan is not in use. Works with any 30in PFO/WFO ventilation fan. Heavy-Duty PU construction for water-resistance. Zipper design allows for quick and easy installation. UV Resistant. Protects from dust, debris and water intrusion when fan is not in use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact (3RH1921-1CA10)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- ACCUMULAIR Pleated Air Filter, 12" x 27" x 1", 4 Pack (FA12X27_4)
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC (TL7235A1003)
- KING ELECTRIC FAN COVER, WATER-RESISTANT, 24 INCH (FO-COVER-24)
- KING ELECTRIC King LPW Series Surface Can Only, White (UWSA)
- HEAT WAGON Nut Valve Retainer Bistro (098508-01)
- REZNOR Venter Blower Wheel (43425)
- DAYTON Propeller, 30 In (VEOSCP30F002G)
- DAYTON Locking Device (VE22YK15LDG)
- DAYTON Control Board (VEGGS45908G)
- King Electric Fan Parts