Shop All Electric Wall Heaters
King Electric
EFW LOW DENSITY SAFETOUCH LG WALL HEATER 240V 1200W WHITE
Mfr # EFW2412-LD-W
Zoro # G612316435
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1200
- Color White
- Amps AC 4.9/4.3
- Grille Material Steel
- Depth 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # EFW2412-LD-W
- Zoro # G612316435
- UPC # 93319700495
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Depth | 4 |
Width | 13 |
Height | 21.75 |
Details
Watts | 1200 |
Heater Voltage | 208/240 |
Color | White |
Amps AC | 4.9/4.3 |
Grille Material | Steel |
Finish | White |
Description
The EFW-LD heater was designed specifically for Assisted Living Facilities, Daycare Centers, Memory Care Centers, or any facility that has high risk occupants, where temperatures should not exceed 120 degrees. These facilities can benefit from replacing high density heaters, especially where required by code to keep their patients safe. Heaters can be ganged together to work on one thermostat if higher output is required.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Plastic Condensate Drain Pan, 27x39 (6-2739L)
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW (GGS_47552)
- MVP MASTER RAM SERIES 6" Protection Grille (PROTECTION GRILLE 6")
- ALL-FILTERS 20X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (20251.8 4PK)
- KING ELECTRIC King Electric Series 2 Forced Air Wall Heater LPW2445T-S2-WD-R White 240V 4500W (LPW2445T-S2-WD-R)
- KING ELECTRIC Whf Wall Heater 208V 2000-1000W White (WHF2020-W)
- KING ELECTRIC Whf Wall Heater 120V 1500-750W White (WHF1215-W)
- KING ELECTRIC Paw Ss Wall Heater 240V 2250W (PAW2422-SS)
- KING ELECTRIC W Wall Heater 120V 1000-500W Interior & Grill White (W1210-I-W)
- KING ELECTRIC Wsc Wall Heater 120V 1500-750W W/ Sp Stat & Grill Black (WSC1215-T-B)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Burning Fire Design, 120 V (HS-1648-V13)
- King Electric Heaters & Furnaces