Shop All Electric Wall Heaters
King Electric
EFW LOW DENSITY SAFETOUCH LG WALL HEATER 120V 1000W WHITE
Mfr # EFW1210-LD-W
Zoro # G512316436
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Color White
- Amps AC 8.3
- Width 13
- Grille Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # EFW1210-LD-W
- Zoro # G512316436
- UPC # 93319700471
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Width | 13 |
Depth | 4 |
Height | 21.75 |
Details
Watts | 1000 |
Heater Voltage | 120 |
Color | White |
Amps AC | 8.3 |
Grille Material | Steel |
Finish | White |
Description
The EFW-LD heater was designed specifically for Assisted Living Facilities, Daycare Centers, Memory Care Centers, or any facility that has high risk occupants, where temperatures should not exceed 120 degrees. These facilities can benefit from replacing high density heaters, especially where required by code to keep their patients safe. Heaters can be ganged together to work on one thermostat if higher output is required.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20241.13 4PK)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 24"x 24"x 1", MERV 8 (102-741-010)
- DAYTON Replacement Propeller (6378010)
- HOSHIZAKI Seal Bolt (P01768-02)
- KING ELECTRIC Paw Ss Accy Surface Can (PAWS-SS)
- KING ELECTRIC Paw Ss Wall Heater 240V 2250W (PAW2422-SS)
- KING ELECTRIC W Wall Heater 208V 1500-750W Interior & Grill White (W2015-I-W)
- KING ELECTRIC W Wall Heater 240V 1500-750W Interior W/Sp Stat & Grill Wht (W2415-I-T-W)
- KING ELECTRIC Whf Wall Heater 120V 1500-750W White (WHF1215-W)
- KING ELECTRIC King Electric Series 2 Forced Air Wall Heater LPW2445T-S2-WD-R White 240V 4500W (LPW2445T-S2-WD-R)
- BROAN Electric Wall Heater, 1550 W, 120/240VAC, White (9815WH)
- King Electric Heaters & Furnaces