Shop All Drum Accessories
King Electric
Drum Fan, 30" Direct Drive, Tiltable
Mfr # DFC-30D-S
Zoro # G2690454
original price:
$496.97
29% off
new price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # DFC-30D-S
- Zoro # G2690454
- UPC # 93319327074
- Country of Origin China
- Category Drum Accessories
Description
King High Velocity Direct Drive Drum Fans are great for heavy duty air circulation in light duty commercial applications where an economical solution is needed. They are dependable, running on less power and require less maintenance compared to other motors. The 2-speed, direct drive fan has 3 aerodynamically balanced aluminum blades for even, steady airflow and to provide maximum airflow and motor efficiency. The scratch-resistant King green finish looks sharp and is easy to clean. Rugged flat-free wheels with metal hubs last for years and roll easily over uneven surfaces. Cord wrap for convenient storage. UL listed.
30" Drum Fan With Swivel Base Design
2-Speed Switch Direct Drive Motor
3 Aerodynamically Balanced Blades
Convenient Handles & Rugged Wheels
Meets OSHA 1910.212(A)(5) Requirements
9 Ft, 120V Grounded Cord & Plug
Scratch Resistant, Powder- Coated Finish
Built-In Cord Wrap
Heavy Duty 22 Gauge Steel Drum
Reinforced With Tubular Cross Braces
UL Certified for USA and Canada
1-year limited warranty
30" Drum Fan With Swivel Base Design
2-Speed Switch Direct Drive Motor
3 Aerodynamically Balanced Blades
Convenient Handles & Rugged Wheels
Meets OSHA 1910.212(A)(5) Requirements
9 Ft, 120V Grounded Cord & Plug
Scratch Resistant, Powder- Coated Finish
Built-In Cord Wrap
Heavy Duty 22 Gauge Steel Drum
Reinforced With Tubular Cross Braces
UL Certified for USA and Canada
1-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1116-PL)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 20 1/2 in L, 12 7/8 in W, 8 in H (780408)
- WINSOME Winsome 40972 Jera Coat Tree - Cappuccino (40972)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (13014SCLAR)
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 1/2 X 68)
- BASCO Faucet, 2" (KB510M)
- WESCO Polyethylene Drum Faucet (DRM346)
- CPP S100x8 Female Buttress x S60x6 2 Male Buttress Thread, HMFU/32U/027 (B700438)
- WESTWARD Grease Pump Follower Plate (29FX12)
- SNAP SEALS Capseal, Round Head, Plastic, White, PK1000 (MSS-34-1000)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272081)
- King Electric Drum Accessories