Shop All Electric Baseboard Heaters
King Electric
CB Baseboard Heater 8' 240V 1500W White
Mfr # 8CB2415BW
Zoro # G201895464
original price:
$826.99
6% off
new price: $770.99
/ea
Free Shipping & Returns
$770.99
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
- Brand King Electric
- MFR # 8CB2415BW
- Zoro # G201895464
- UPC # 93319113608
- Country of Origin United States
- Category Electric Baseboard Heaters
Description
King’s premium ceramic electric baseboard heater has over 60 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from over-sized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. High Mass Ceramic Heating-core. Natural Convection Heat. Low Density Heat. Full Length Safety Cutout. Available High Altitude Limit Option. Dent Resistant Die Form Cover. Available in Bright White and Almond.
Documents & Resources
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
- TELEDYNE LAARS R0317200 Hot Surface Ignitor (R0317200)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plates, 150 kBtu (M3-FG-40M)
- CARRIER Head Press/Low Ambient Control (P251-0083H)
- SP RICHARDS Lorell Mobile Radiator Heater W/ LED Display 1500W, Black (LLR33568)
- KING ELECTRIC K Baseboard Heater 8' 208V 2400W White (8K2024BW)
- KING ELECTRIC CB Baseboard Heater 5' 240V 1000W White (5CB2410BW)
- KING ELECTRIC K Baseboard Heater 6' 240/208V 1500/1125W White (6K2415BW)
- KING ELECTRIC CB Baseboard Heater 6' 240V 1250W Almond (6CB2412A)
- KING ELECTRIC K Baseboard Heater Back Wire 3' 120V 750W White (3K1207BW-BK)
- KING ELECTRIC CB Baseboard Heater 4" 208V 750W White (4CB2007BW)
- KING ELECTRIC K Baseboard Heater 3' 240/208V 750/570W White (3K2407BW)
- King Electric Electric Heaters & Accessories