Shop All Electric Baseboard Heaters
King Electric
CB Baseboard Heater 6' 240V 1250W White
Mfr # 6CB2412BW
Zoro # G901896495
product price: $556.99
/ea
Free Shipping & Returns
$556.99
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
- Brand King Electric
- MFR # 6CB2412BW
- Zoro # G901896495
- UPC # 93319113509
- Country of Origin United States
- Category Electric Baseboard Heaters
Description
King’s premium ceramic electric baseboard heater has over 60 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from over-sized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. High Mass Ceramic Heating-core. Natural Convection Heat. Low Density Heat. Full Length Safety Cutout. Available High Altitude Limit Option. Dent Resistant Die Form Cover. Available in Bright White and Almond.
Documents & Resources
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
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00324)
- HAUSEN 1/2-inch FIP or 3/4-inch MIP x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD102-1)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ7)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 8 (6B957)
- KING ELECTRIC K Baseboard Heater Back Wire 3' 120V 750W White (3K1207BW-BK)
- KING ELECTRIC K Baseboard Heater 4' 240/208V 1000/750W White (4K2410BW)
- KING ELECTRIC K Baseboard Heater 8' 240/208V 2000/1500W Almond (8K2420A)
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W Almond (4CB2407A)
- KING ELECTRIC K Baseboard Heater 27" 240/208V 500/375W White (2K2405BW)
- KING ELECTRIC K Baseboard Heater 6' 240/208V 1500/1125W Almond - High Altitude (6K2415A-HAL)
- CADET 36" Electric Baseboard Heater, White, 563/750W, 208/240V (3F750W)
- King Electric Heaters & Furnaces