Shop All Air Circulators
King Electric
30in Outdoor Rated Oscillating Air Circulator With Pedistal Base
Mfr # PFO-30
Zoro # G709737488
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Material Steel
- Color Green
- Height 75"
- Application Residential/Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Electric
- MFR # PFO-30
- Zoro # G709737488
- UPC # 93319331521
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 75" |
Width | 31.5" |
Conductor Size | 30" |
Max. Depth | 27.08" |
Details
Voltage | 120V |
Material | Steel |
Color | Green |
Application | Residential/Commercial |
Standards | cULus |
Media Weight | 56 lbs |
Description
King Commercial High Velocity Outdoor Rated Oscillating Air Circulators are a powerful commercial-grade solution for cooling workshops, warehouses, factories, gyms and more. This oscillating fan motion distributes airflow in a 80 degree sweeping motion or disengage for manual desired, hand positioning. The waterproof, totally enclosed motor is outdoor rated for wet locations and offers 3-speeds. Featuring 3 aerodynamically balanced aluminum blades for even, steady airflow and to provide maximum air and motor efficiency. The scratch resistant King green finish looks sharp and is easy to clean. Height adjustable from 57 to 75 to direct the air flow where you need it most. 30in Commercial High Velocity Oscillating Air Circulator. Outdoor Rated with Pedestal Base. Optional Misting Kit Available. 3-Speed Pull Chain Switch. Totally Enclosed, Outdoor Rated Motor. 3 Aerodynamically Balanced Blades. Meets OSHA 1910.212A5 Requirements. 9 Ft, 120V Grounded Cord & GFCI Plug. Scratch Resistant, Powder- Coated Finish. Adjustable Height from 57 to 75. UL Certified for USA & Canada.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Assembly (VE1RWB5MAG)
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 12"x24"x22", 4P (208-104-222)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Yellow (4178-08)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2031-0700-1025)
- KING ELECTRIC 30" Outdoor Rated Oscillating Wall Mount Air Circulator (WFO-30)
- KING ELECTRIC PFO/WFO Add-On Accessory For Optional Misting Feature (PFO-MISTKIT)
- KING ELECTRIC 24" Outdoor Rated Oscillating Air Circulator With Pedistal Base (PFO-24)
- KING ELECTRIC 24" Outdoor Rated Oscillating Wall Mount Air Circulator (WFO-24)
- MARADYNE Pacesetter Fan 8" 12VAC (MP089K)
- AIR KING Fan Head 24" (9125H)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- King Electric Air Circulators