Shop All Heating Cables
This Product is Discontinued
King Electric
120V, 40' Length, 2.3 A (Discontinued)
Mfr # CWP280-40
Zoro # G709239180
This Product is Discontinued
Key Features
- Heater Voltage 120V
- Standards cETLus
- Amps 2.3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King Electric
- MFR # CWP280-40
- Zoro # G709239180
- UPC # 93319486429
- Country of Origin China
- Category Heating Cables
Dimensions
Cable Length | 40' |
Details
Heater Voltage | 120V |
Standards | cETLus |
Amps | 2.3 A |
Description
CWP Series Constant Wattage Pipe Trace Heating Cable is designed to prevent pipes from freezing, keeping water flowing down to -40 degrees Farenheit. Operating at 7W per linear foot, it has an integrated energy-saving thermostat for efficient use and a power indicator light in the plug. The CWP is pre-assembled with a 30 inch cold lead with grounded plug and end-splice and ready to install on metal and plastic pipes. Stops Pipe and Valve Freeze Down to -40 degrees Farenheit. Integrated Energy-Saving Thermostat. Power Indicator Light In The Plug. Pre-terminated With 6 Foot Cold Lead With 120V Plug. Ready To Install. Suitable For Use On Metal and Plastic Pipes. 7 Watts/Linear Foot at 40 degrees Farenheit. Flouropolymer Insulation and Rugged PVC Jacket. ETL Certified for USA and Canada. Imported to King Specifications. 1-year limited warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.