Shop All Canopies & Shelters
King Canopy
Snow Load 10ftx20ft., Enclose Kit, 8L, Wht
Mfr # HC1020PCSL
Zoro # G0632430
product price: $561.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Length 20 ft.
- Width 10 ft.
- Color White
- Material UV Polyethylene
- Door Height 7 ft. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Canopy
- MFR # HC1020PCSL
- Zoro # G0632430
- Country of Origin Multiple
- Category Canopies & Shelters
Dimensions
Length | 20 ft. |
Width | 10 ft. |
Door Height | 7 ft. 8" |
Door Width | 9 ft. |
Leg Outside Dia. | 2" |
Center Height | 9 ft 6 in |
Side Height | 6 ft 8 in |
Details
Item | Snow Load 10FTx20FT w/Enclose Kit 8L WHT |
Color | White |
Material | UV Polyethylene |
Includes | Foot Pads, Ball Bungees |
Fire Rating | FR6 |
Description
Snow Load 10FTx20FT w/Enclose Kit 8L WHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Stainless Steel Burger Press 1 pk (08804ACE)
- MTD Nut-Flglk 5/16-18 (712-04063)
- RAZOR-BACK Landscape Rake, 36 Tines, 66 in. Handle L (63000GR)
- KOHLER Linkage Throttle (12 079 01-S)
- KING CANOPY Canopy, 10ft.x20ft., Hercules 8 Leg, White (HC1020PC)
- ZORO SELECT Instant Canopy, 10 Ft. X 10 Ft. (5NY99)
- ALLEGRO INDUSTRIES Allegro Deluxe Work Tent, 8' x 8', 2 Door (9402-88)
- DRY TOP Foremost Tarp Co. Canopy Connector 0.3 ft. H (73003)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., White Fr (EC3STL20KFWHTWH)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x12 Polycarbonate Roof (W1207-32)
- ALLEGRO INDUSTRIES Manhole Utility Shelter, Deluxe Umbrella (9403)
- King Canopy Canopies & Shelters