Shop All PVC Pipe Fittings
King Brothers
CPV MAPT 1"" MX1"" S
Mfr # CTS021091000
Zoro # G3872280
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand King Brothers
- MFR # CTS021091000
- Zoro # G3872280
- UPC # 611942051977
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | CPVC |
Item | CPVC CTS |
Material | CPVC |
Description
FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods does not rust or corrode is easy to install (no primer required). Fl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 5/16 in, 100 ft, 165F (ABH02022)
- ALL-SOURCE Universal Vinyl Toilet Flapper Adapts to Fit Brass, Plastic & Crane (525DB)
- PROPLUS 3/4 Lead Free Galvanized Malleable 90-Degree Street Elbow Silver (44076)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- ZORO SELECT PVC 90 Degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (806-020)
- CIRCO 2 in. 4-Way x PVC Fitting Cross (136-F)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 in Pipe Size (437338)
- KBI PVC CHECK VLV 1/2"" (1001-05)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 4 in Pipe Size (P101-040)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3/4 in Pipe Size (401416)
- B & K Retro Pipe Flshg Gldseal (PF-GSSR1)
- King Brothers PVC Pipe Fittings