Shop All Chainsaw Parts & Accessories
King Arthurs Tools
King Arthur Tools 45822 0.62 in. 22 Tooth Cutter
Mfr # 2237956
Zoro # G604108345
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Arthurs Tools
- MFR # 2237956
- Zoro # G604108345
- UPC # 730205458220
- Country of Origin China
- Category Chainsaw Parts & Accessories
Description
Features
- Blade Diameter: 4 in.
- Number of Teeth: 22 teeth
- Product Type: Chain Saw Type Cutting Wheel
- Application: Lancelot
- Arbor Size: 5/8 in.
- Number in Package: 1
- Maximum Speed: 14000 rpm
- The 22 tooth Lancelot chain saw cutter fits 4 1/2" angle grinders with 5/8"(16mm) center holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid Starter Drive (17 435 06-S)
- BAYER BioAdvanced Weed Killer Concentrate 29 oz (704050B)
- SPEEDCLEAN Spray Wand, 36 inch Long 90-Degree (8945)
- STICK-A-FLY JT Eaton Toxic Peanut Butter-Flavored Rodenticide Bait Blocks For Mice and Rats 4 lb 64 pk (704-PN)
- DB ELECTRICAL Sprocket Chain Weld Sprocket 80, Teeth 13 For Chainsaws; (3016-0270)
- DEWALT 14" Bar (DWZCSBX14)
- OREGON Chainsaw SpeedCut Nano Sprocket, C Spur, 325LP 7, for Echo CS303T (629322)
- STENS Cylinder Assembly For Stihl Ms 261 Chainsaws 1141 020 1200 (632-540)
- STENS Starter For Husqvarna Recoil Assembly Series 325, 326 503852807; 150-159 (150-159)
- DB ELECTRICAL Sprocket Chain Weld Sprocket 60, Teeth 25 For Chainsaws; (3016-0241)
- OREGON Bearing (11893)
- King Arthurs Tools Chainsaws & Accessories