Shop All Chainsaw Parts & Accessories
King Arthurs Tools
King Arthur Tools 45814 0.62 in. 14 Tooth Cutter
Mfr # 2237899
Zoro # G104108296
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand King Arthurs Tools
- MFR # 2237899
- Zoro # G104108296
- UPC # 730205458145
- Country of Origin China
- Category Chainsaw Parts & Accessories
Description
Features
- Blade Diameter: 4 in.
- Number of Teeth: 14 teeth
- Product Type: Chain Saw Type Cutting Wheel
- Application: Lancelot
- Number in Package: 1
- Arbor Size: 5/8 in.
- Maximum Speed: 14000 rpm
- The 45814 model 14 tooth Lancelot chain saw cutter fits most 4 1/2" (115mm) and 125mm European angle grinders with 5/8"(16mm) center holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Blade Releas (946-3059B)
- WAKEMAN Vibration Plate Exercise Machine - Vibrating Platform with Adjustable Speed and 3 Strength Modes (80-5198)
- TIGER LIGHTS 12V 30" Single Row LED Headlight For Case/IH MX100 Flood/Spot Off-Road Light (TL6200R)
- ANNIN FLAGMAKERS Annin Flagmakers 2220 4 ft. x 6 ft. Nylon-Glo American Flag (2220)
- NOTCH Apron Style Chainsaw Chaps - Large (CCHAPR-L)
- JAMESON Fiberglass Scabbard with Liner (35276)
- GRANBERG Alaskan Chainsaw Mill MKIV 24 in. Portable Lumber Mill Kit (G778-24)
- OREGON 3/4" Harvester Guide Bar, Unequal, 59" (591UED9191)
- CHAIN LOCKER Pro Series Universal Chainsaw Chain Storage Case, Fits Longer Chains, Safety Orange (2202)
- OREGON AdvanceCut Guide Bar, 24" (243SFHD025)
- MILWAUKEE TOOL 14 in. Replacement Guide Bar for M18 FUEL Chainsaw (49-16-2756)
- King Arthurs Tools Chainsaws & Accessories