Shop All Coin & Button Batteries
Kinetik
Kinetik 88135 Lithium Battery; CR2025 - Single
Mfr # 88135
Zoro # G904172978
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinetik
- MFR # 88135
- Zoro # G904172978
- UPC # 806593881350
- Country of Origin China
- Category Coin & Button Batteries
Description
Energizer Ultimate Batteries for the countless electronic gadgets that you cannot live without, get the latest battery technology that's proven to be the world's longest batteries in high-tech devices. Our Batteries deliver long-lasting power to keep up with today's high-tech, power hungry devices.
Features- Consumer/electronics lithium battery
- Kinetik battery is terrific for powering home electronics, toys, tools watches, medical devices and more
- Ideal for everyday use
- Single
- Color: Silver
- Material: Lithium
- Type: Battery
- Weight: 1.98
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONY Earbuds Headphones Blue (MDRE9LP/BLU)
- MONOPRICE HDMI Cable, High Speed, Blue, 6ft., 28AWG (3952)
- ILC Replacement for Panasonic Br-agcf2w (BR-AGCF2W PANASONIC)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- RAYOVAC RV2320 Coin Cell CR2320 3V Lithium Replaces DL2320 DL2032 KL2032 L26 (RV2320)
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- MAXELL Silver Oxide Watch Battery SR621SW Low Drain Replaces 364, PK 5 (SR621SW)
- ENERGIZER Battery Wtch/Elc2032 2Pk (2032BP-2N)
- DURACELL Lithium Coin Battery, 2025 (DL2025BPK)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG13 357 LR44 (EB-L1154)
- ZORO SELECT Button Cell Battery, Lithium, 35mAh Cap (CR1220)
- Kinetik Coin & Button Batteries