Shop All Data & Ethernet Cables
Kinesis
Smrt Cat Pro Usb F/Pc
Mfr # PD019SPU-BLK
Zoro # G7158436
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Type TouchPad
- Depth 4"
- Height 0.4"
- Width 4.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinesis
- MFR # PD019SPU-BLK
- Zoro # G7158436
- UPC # 789268248108
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Depth | 4" |
Height | 0.4" |
Width | 4.4" |
Details
Color | Black |
Product Type | TouchPad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 25 Feet Audio Stereo 3.5mm Male-to-Female Extension Cable (SANOXY-VNDR-25ft-audio)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery for BMW i8 Concept Ride-On Car MODEL # 8801-93 (ML7-61232111112222)
- ILC Replacement for Battery It-yb12180 12 Volt 18ah Sealed Lead Acid Battery (IT-YB12180 12 VOLT 18AH SEALED LEAD ACID BATTERY)
- BATTERY CLERK AJC® MK MK ES3-12 12V 3.2Ah Sealed Lead Acid Battery (MK-ES3-12-MK-12V-3.2Ah-SLA)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 0.5ft- Gray (100350GY)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Black, 100pk (101301BK)
- BESTLINK NETWARE Single Gang Stainless Steel Wallplate with Water Seal- 2-Port (101841)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, White (CP6.30.02)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 0.5Ft- White (100716WT)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- Kinesis Data & Ethernet Cables