Shop All Data & Ethernet Cables
Kinesis
Savant Elite2 Triple F
Mfr # FP30A
Zoro # G7158156
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3"
- Product Type Foot Switch
- Depth 7"
- Width 10.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinesis
- MFR # FP30A
- Zoro # G7158156
- UPC # 607998030004
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Height | 1.3" |
Depth | 7" |
Width | 10.8" |
Details
Product Type | Foot Switch |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chamberlain 373p Liftmaster Remote Control Battery (373P LIFTMASTER REMOTE CONTROL BATTERY CHAMBERLAI)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- DELL 23.8 in. Full HD Widescreen LCD Monitor (DELL-E2424HS)
- ALARM LOCK Alarm Lock Parts and Accessories (TP-1691)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Yellow (100361YW)
- PANDUIT Break-Away Apt, Cat6asdutp, 8", Bk (BKA6ASD8INBL)
- SANOXY RJ45 Splitter Adapter 1 to 3 Ways CAT 7 6 5 LAN Ethernet Cable Connector 1 to 3 way adapter (EBL-CAT7-3)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Yellow (100415YW)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 15Ft- Orange (100607OR)
- BESTLINK NETWARE Polarized Speaker Wire Spool 12AWG/2 CCA- 100Ft- Clear Jacket (203603)
- Kinesis Data & Ethernet Cables