Shop All Data & Ethernet Cables
Kinesis
Savant Elite2 Dual Foo
Mfr # FP20A
Zoro # G7157614
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3"
- Width 6.5"
- Product Type Foot Switch
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinesis
- MFR # FP20A
- Zoro # G7157614
- UPC # 607998020005
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Height | 1.3" |
Width | 6.5" |
Depth | 7" |
Details
Product Type | Foot Switch |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Compact Bluetooth Amplifier (PDA29BU)
- BLUEPARROTT B350-XT Wireless Noise Cancellation Headset (204260)
- BYTECH Bluetooth Sports Earbuds, White (BC-AU-BE-119-WT)
- BADGY Card Printer Cleaning Pens, 1 in. H, PK3 (ACL005)
- SANOXY 100pcs CAT6 Shielded RJ45 Pass Through Modular Plug Cable Connector End 8P8C (EBL-CAT6-100pcs)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Blue (CR5.30.07)
- ZIOTEK INC CAT6 RJ45 Keystone Jack Tool-Free Blue (180 0322)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Yellow, 100pk (101301YW)
- BESTLINK NETWARE Polarized Speaker Wire Coil CCA 14AWG/2- 100ft- Clear Jacket (203611)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Black (100363BK)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 7ft- White (100357WT)
- Kinesis Data & Ethernet Cables