Shop All Data & Ethernet Cables
Kinesis
Savant Elite2 Control
Mfr # FP10J
Zoro # G7157483
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Depth 2"
- Product Type Foot Switch
- Width 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinesis
- MFR # FP10J
- Zoro # G7157483
- UPC # 607998010006
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Height | 0.9" |
Depth | 2" |
Width | 5.5" |
Details
Product Type | Foot Switch |
Description
The KINESIS brand Savant Elite2 Control is a foot switch with a height of 0.9", a depth of 2", and a width of 5.5".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Faston (5EFH0)
- ALMO 58-in. LED Smart TV 4K Crystal UHD HDR WiFi (UN58CU7000FXZA)
- ILC Replacement for HP Hewlett Packard 250 G6 Battery (250 G6 BATTERY HP HEWLETT PACKARD)
- COMMSCOPE Replacement for Commscope Wma412 (WMA412 COMMSCOPE)
- C2G 25FT 7.6M GRIPPING HIGH SPEED (29683)
- CABLE WHOLESALE Cable Wholesale 30SL-02120 5 ft. 20 mm Split Loom Cable Wrap; Black (30SL-02120)
- BESTLINK NETWARE Medium Cable Hanger, 200pk (102260)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12807)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (13071)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (8102)
- BESTLINK NETWARE CAT6 Shielded RJ45 Outdoor Waterproof Coupler (102054)
- Kinesis Data & Ethernet Cables