Shop All Data & Ethernet Cables
Kinesis
Knsisvert Mouse Sm Rt Hnd Bl/B
Mfr # PD8EVOL4S-WR
Zoro # G7158332
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mouse
- Height 3"
- Depth 4.1"
- Width 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinesis
- MFR # PD8EVOL4S-WR
- Zoro # G7158332
- UPC # 852153014713
- Country of Origin Unknown
- Category Data & Ethernet Cables
Dimensions
Height | 3" |
Depth | 4.1" |
Width | 3.4" |
Details
Product Type | Mouse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE NB20000 QC USB & USB-C 4 Port 20000mAh Power Bank (NB20000)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 15Ft (180217)
- PYLE Receiver Amplifier/2Ch Uhf Wireless Mic (PWMA5000BA)
- CENTON 10 X 8Gb Pro Usb Drive -Grey (DSP8GB10PK)
- BESTLINK NETWARE CAT6A Keystone Jack Blue (101723)
- BESTLINK NETWARE RJ12 1M/2F T Adapter- Beige (170503)
- BESTLINK NETWARE Universal 2" Wall Mount J-Hook, 25pk (102292)
- CMPLE CMPLE 639-N IEEE-1394 FireWire iLink DV Cable 4P-4P M-M -15ft- CLEAR (639-N)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- White (101000WT)
- COMPREHENSIVE Cat 6 UTP Stranded Orange (CAT6STO-1000)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable Shielded- 1000ft- Black (100904BK)
- Kinesis Data & Ethernet Cables