Shop All Keyboards
Kinesis
Freestyle2 Kb W/V3 V-L
Mfr # KB830PB-US
Zoro # G6177578
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Cable
- Color Black
- Features Quiet Keys, Low-profile Keys, Ergonomic
- Width 15.40 in
- Depth 7.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15.40 in |
Depth | 7.10 in |
KeyboardCable Length | 9 in |
Details
Item | Keyboard |
Connector Type | Cable |
Color | Black |
Features | Quiet Keys, Low-profile Keys, Ergonomic |
Interface | USB |
Product Type | Keyboard |
Device Supported | Computer |
Keyswitch Technology | Membrane |
Hot Keys | Undo, Forward, Mute, internet, Paste, Cut, Calculator, Copy, Volume Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 6V 9Ah Peg Perego Replacement Toy Battery (PR3361620)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces SLAA12-35C, SLADC12-35J (ML35-12INT933)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Ergonomic Optical Mouse, ( Black) (IMOUSEM20B)
- MIGHTY MAX BATTERY 12V 35Ah U1 Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 Battery (ML35-1235)
- KINESIS Freestyle2 Kb 9" Split (KB800PB-US)
- KINESIS Freestyle2 For Mac Vip3 Accs (KB820HMB-US)
- KINESIS Freestyle2 Blue Keyboard For P (KB800PB-BT)
- KINESIS Freestyle2 Kb 20" Spli (KB800PB-US-20)
- KINESIS Freestyle2 (KB800HMB-US-20)
- KINESIS Freestyle2 Kb F/Pc (KB820PB-US)
- TARGUS Wireless Numeric Keypad, AKP11US (AKP11US)
- Kinesis Keyboards