Shop All Computer Mice
Kinesis
Dxt Wireless Mouse 2
Mfr # PD7DXT-WR
Zoro # G5493382
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.2"
- Width 2.2"
- Depth 1.8"
- Product Type Mouse
- System Requirements Operating Systems: Mac OS, Linux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinesis
- MFR # PD7DXT-WR
- Zoro # G5493382
- UPC # 506026190003
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Height | 3.2" |
Width | 2.2" |
Depth | 1.8" |
Details
Product Type | Mouse |
System Requirements | Operating Systems: Mac OS, Linux |
Description
The KINESIS brand Dxt Wireless Mouse 2 is a mouse with a height of 3.2", a width of 2.2", and a depth of 1.8". It is compatible with Mac OS and Linux operating systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet LTX 1046 KW Ride Mower (ML-U1-CCAHR87)
- PYLE Tablet Pc Mount, PSPADLK8 (PSPADLK8)
- DETEX Exit Door Alarm, Cylinder Mortise (ECL-600 GRAY)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- LOGITECH M220 SILENT Wrls Mouse Blk (910-006127)
- LOGITECH Design Coll Wrls Mouse Cotton (910-007055)
- VERBATIM Commuter Series Wireless Notebook Optical Mouse (Matte Purple) (99781)
- SANOXY Wireless Presenter Remote Mouse Pointer for presentations (SANOXY-PPT-3)
- LOGITECH MX Anywhere 3 Mac Cmpct Mse Gr (910005899)
- ADESSO 2.4GHz Ergo Laser Mouse, IMOUSEG25 (IMOUSEG25)
- Kinesis Computer Mice