Shop All Winch Straps
Kinedyne
Winch Strap, with Flat Hook, 2"X27ft.,
Mfr # 222720
Zoro # G0752670
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 ft.
- Includes Mfr. No. 1015 Flat Hook; 2084FK Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 222720
- Zoro # G0752670
- UPC # 052474020794
- Country of Origin China
- Category Winch Straps
Dimensions
Length | 27 ft. |
Details
Includes | Mfr. No. 1015 Flat Hook; 2084FK Webbing |
Item | Winch Strap,with Flat Hook,2"X27ft., |
Description
Winch Strap,with Flat Hook,2 In.X27ft.,
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL LIGHTWEIGHT DC PWR LIFT 330 CAP (MWP-330-DC)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 24" L, 60" W (A6024)
- KINEDYNE Logistic Strap, with Ratchet, 2"X16ft., (641601)
- CASTERHQ 4"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 300 LBS CAPACITY (STL4x125)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423040GRA)
- KINEDYNE Winch Strap, Gold, 10,000 lb., 27 ft. (222742GRA)
- KINEDYNE Kinedyne Winch Strap 423030 with Loop - 30' x 4" Gold (423030)
- KINEDYNE Kinedyne Cargo Control Winch Strap 423021 with Flat Hook - 30' x 4" Gold (423021)
- KINEDYNE Winch Strap, Gold, 10,000 lb., 30 ft. (223020GRA)
- KINEDYNE 4"x30' Rhino Max Winch Strap w/ Flat Hook (4630D3DAS)
- US CARGO CONTROL 4" x 27' Red Winch Strap with D-Ring (427DR-R)
- Kinedyne Tie Downs