Shop All Winch Straps
Kinedyne
Winch Strap, 30 ft. x 4 In., 5400 lb.
Mfr # 423000GRA
Zoro # G4532193
original price:
$34.69
14% off
new price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Winch (Not Included)
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,400 lb
- Breaking Strength 16,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 423000GRA
- Zoro # G4532193
- UPC # 052474012249
- Country of Origin United States
- Category Winch Straps
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 4 in |
Strap Width | 4" |
Strap Length | 30 ft. |
Manufacturers Warranty Length | 6 Months |
Overall Length | 30 ft |
Overall Width | 4 in |
Description
Winch Strap, Working Load Limit 5,400 lb, Color Yellow, End Type Endless, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Overall Length 30 ft, Standards WSTDA, Adjustment Type Winch, Manufacturers Warranty Length 6 Months, End Material Polyester, Product Type Winch Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 3250 lb. (W-830-DB70-3/4)
- SURTEK Eye Hook With Latch 34Ton (GAN01)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF2-902-10)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Rigid Caster, No Brake, Loads Up To 265 lb (NG05QDP125RGTP01)
- KINEDYNE Kinedyne Cargo Control Winch Strap 423021 with Flat Hook - 30' x 4" Gold (423021)
- KINEDYNE Kinedyne Winch Strap 423010 with Delta Ring - 30' x 4" Gold (423010)
- KINEDYNE Winch Strap, 30 ft. x 3 In., 5400 lb. (323021GRA)
- KINEDYNE Winch Strap, Gold, 10,000 lb., 27 ft. (222742GRA)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423010GRA)
- KINEDYNE Winch Strap, Gold, 10,000 lb., 30 ft. (223020GRA)
- US CARGO CONTROL 2" x 20' Winch Strap with Flat Hook, 220FH (220FH)
- Kinedyne Tie Downs