Shop All Winch Straps
Kinedyne
Winch Strap, 30 ft. x 3 In., 5400 lb.
Mfr # 323021GRA
Zoro # G4584456
original price:
$45.42
24% off
new price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Winch (Not Included)
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 3 in
- Working Load Limit 5,400 lb
- Breaking Strength 16,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 323021GRA
- Zoro # G4584456
- UPC # 052474000079
- Country of Origin China
- Category Winch Straps
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 3 in |
Strap Length | 30 ft. |
Strap Width | 3" |
Manufacturers Warranty Length | 6 Months |
Overall Width | 3 in |
Overall Length | 30 ft |
Description
Winch Strap, Working Load Limit 5,400 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Overall Length 30 ft, Standards WSTDA, Adjustment Type Winch, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Winch Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ1)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6742)
- QUANTUM STORAGE SYSTEMS Wire Shelving Dolly Base (M2048BD)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228PSU)
- KINEDYNE Winch Strap, Gold, 10,000 lb., 27 ft. (222742GRA)
- KINEDYNE Kinedyne Winch Strap 423030 with Loop - 30' x 4" Gold (423030)
- KINEDYNE Winch Strap, 27 ft. x 4 In., 5400 lb. (422721GRA)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423000GRA)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423040GRA)
- KINEDYNE Winch Strap, with Flat Hook, 2"X27ft., (222720)
- US CARGO CONTROL 4" x 27' Red Winch Strap with Flat Hook (427FH-R)
- Kinedyne Tie Downs