Shop All Winch Straps
Kinedyne
Winch Strap, 27 ft. x 4 In., 5400 lb.
Mfr # 422721GRA
Zoro # G4524624
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Winch (Not Included)
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,400 lb
- Breaking Strength 16,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 422721GRA
- Zoro # G4524624
- Country of Origin China
- Category Winch Straps
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 4 in |
Strap Width | 4" |
Manufacturers Warranty Length | 6 Months |
Strap Length | 27 ft. |
Overall Width | 4 in |
Overall Length | 27 ft |
Description
Winch Strap, Working Load Limit 5,400 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Overall Length 27 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Winch, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Winch Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4inL x 18inW x 34-1/4inH, Gray (EC11-G)
- THE BETTER BUNGEE The Better Bungee Nylon Hooks for Bulk Bungee Cord (BBR1/4NHBK)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W (MPASST9)
- NEW ENGLAND ROPE Accessory Cord 4mm 300 Foot (C3804-04-00300)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5000 lb. (423030GRA)
- KINEDYNE Kinedyne Winch Strap 423030 with Loop - 30' x 4" Gold (423030)
- KINEDYNE Winch Strap, 30 ft. x 3 In., 5400 lb. (323040GRA)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423000GRA)
- KINEDYNE Winch Strap, 30 ft. x 3 In., 5400 lb. (323021GRA)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423040GRA)
- US CARGO CONTROL 4" x 30' Winch Straps with Grab Hook, 430GH (430GH)
- Kinedyne Winch Straps