Shop All Winch Bars
Kinedyne
Winch Bar w/Knurled Handle
Mfr # 37031GRA
Zoro # G4562266
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tie Down Winches
- Length 35 1/4 in
- Material Steel
- Bar Diameter 1 5/16 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kinedyne
- MFR # 37031GRA
- Zoro # G4562266
- UPC # 052474002448
- Country of Origin China
- Category Winch Bars
Dimensions
Length | 35 1/4 in |
Bar Diameter | 1 5/16 in |
Overall Length | 35 3/16 in |
Details
Item | Winch Bar |
For Use With | Tie Down Winches |
Material | Steel |
Finish | Chrome |
Description
Winch Bar, Material Steel, Overall Length 35 3/16 in, Finish Chrome, Bar Diameter 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- PEERLESS CHAIN #2 STRAIGHT COIL ZINC 65'/REEL, 6040250 (6040250)
- ZORO SELECT NSF-Listed Plate Caster, 1000 lb. Ld Rating, Roller (P21S-PH050R-14-CB)
- TRI-ARC 32 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 30-Rung, Steel, 30 Steps, Safety Yellow Finish (WLFC1230-Y)
- KINEDYNE Winch Bar w/Knurled Handle (37030GRA)
- KINEDYNE Combination Winch Bar, Chrome, 40 in. L (10033GRA)
- US CARGO CONTROL Chrome Combination Winch Bar Square Head (WB3)
- KEEPER Winch Bar, 36" Chrome (4935)
- ANCRA Combination Winch Bar, 34 In, Knurled Grip (42313-20-GRA)
- US CARGO CONTROL Standard Chrome Combination Winch Bar (WB4)
- ROADPRO 40" Combination Winch Bar, Chrome Finish (RPWB-3)
- Kinedyne Winch Bars