Shop All E-Track Hardware
Kinedyne
Vertical E-Track
Mfr # 2019GRA
Zoro # G4630184
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With E-Track Accessories and Logistics Straps
- Mounting Style Bolt-on
- Length 120 in
- Width 3 15/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kinedyne
- MFR # 2019GRA
- Zoro # G4630184
- UPC # 052474001748
- Country of Origin United States
- Category E-Track Hardware
Dimensions
Length | 120 in |
Width | 3 15/32 in |
Depth | 7/16 in |
Overall Length | 10 ft |
Overall Width | 3 3/8 in |
Overall Depth | 7/16 in |
Details
Item | E-Track |
For Use With | E-Track Accessories and Logistics Straps |
Mounting Style | Bolt-on |
Material | Steel |
Standards | FMCSA, WSTDA |
Color | Gray |
Finish | Powder Coated |
E-Track Orientation | Vertical |
E-Track Installation Location | Wall-Mount |
Description
E-Track, Product Type E-Track, Material Steel, Overall Width 3 3/8 in, Overall Depth 7/16 in, Overall Length 10 ft, Mounting Type Bolt-On, E-Track Installation Location Wall-Mount, E-Track Orientation Vertical, Finish Powder Coated, Color Gray, Standards FMCSA, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410-4C)
- DAYTON Cable, 3/8 in., 50 ft., 7 x 19, Steel (33RH64)
- LOUISVILLE 11 ft 5 in Aluminum Platform Stepladder, 300 lb Capacity (AP5010)
- CM Brake Coil (51518)
- KINEDYNE Horizontal E-Track (43002GRA)
- KINEDYNE Rope Tie-Off, Polyester Web (660001GRA)
- KINEDYNE Horizontal E-Track (43001GRA)
- KINEDYNE Rope Tie-Off, Steel, 6 in. L, 2 in. W, PK2 (660001-2PKGRA)
- BUYERS PRODUCTS 2 Inch by 20 Foot E-Track Ratchet Tie Down (01077)
- VESTIL E-TRACK 4 FOOT 1 EACH ZINC (E-TRK-4-ZN-1PK)
- US CARGO CONTROL 8' Horizontal E-Track Gray Painted (HET8P-G)
- Kinedyne E-Track Hardware